This product requires certification to purchase.

2-Light 17W LED Outdoor Wall Sconce with Metal Cylinder Shade in Metallic Grey

Progress Lighting

Cylinder 2-Light 17W LED Outdoor Wall Sconce with Metal Cylinder Shade in Metallic Grey

  • Fast #
  • Part #PP56758230K
  • Item #5065720
  • Manufacturer Part #P5675-82/30K
4.2 out of 5 Customer Rating
Brand image
Progress Lighting

Cylinder 2-Light 17W LED Outdoor Wall Sconce with Metal Cylinder Shade in Metallic Grey

  • Fast #
  • Part #PP56758230K
  • Item #5065720
  • Manufacturer Part #P5675-82/30K
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Metallic Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Metallic Gray finish.
  • Powder coat finish.
  • Die-cast aluminum construction with durable powder coated finish
  • 795 lumens 46 lumens/watt per module
  • 3000K color temperature, 90+ CRI
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • Dimmable to 10% with many ELV dimmers
  • Requires Certification

Specifications

ADA Compliant:
No
Average Life:
6.85
CSA Certified:
Yes
Collection:
Cylinder
Color Finish Category:
Greys
Color Finish Name:
Metallic Grey
Color Temperature:
3000
Depth:
8-7/8
Diameter:
5
Dimmable:
Yes
ETL Listed:
No
Height:
14
Installation Type:
Wall Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern, Transitional
Lumens:
1015
Lumens per Watt:
30.2
Material:
Die Cast Aluminum, Extruded Aluminum
Number Of Hours:
60000
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247190270
Volts:
120V
Watts:
16
Width:
5