This product requires certification to purchase.

1-Light 75W 7 in. Outdoor Wall Sconce with Metal Cylinder Shade in White

Progress Lighting

Cylinder 1-Light 75W 7 in. Outdoor Wall Sconce with Metal Cylinder Shade in White

  • Fast #
  • Part #PP567430
  • Item #956047
  • Manufacturer Part #P5674-30
5 out of 5 Customer Rating
Brand image
Progress Lighting

Cylinder 1-Light 75W 7 in. Outdoor Wall Sconce with Metal Cylinder Shade in White

  • Fast #
  • Part #PP567430
  • Item #956047
  • Manufacturer Part #P5674-30
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • White finish.
  • Powder coat finish.
  • Ideal for a wide variety of interior and exterior applications.
  • Die-cast aluminum wall brackets and heavy duty aluminum framing.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Cylinder
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8 in
Diameter:
5 in
Dimmable:
Yes
ETL Listed:
No
Height:
7-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247567430
Volts:
120V
Watts:
75 W
Width:
5 in