1-Light 17W 7 in. LED Outdoor Cylinder Wall Sconce in Metallic Grey
Cylinder 1-Light 17W 7 in. LED Outdoor Cylinder Wall Sconce in Metallic Grey
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metallic Gray finish.
- Die-cast aluminum construction with durable powder coated finish
- 788 lumens 46 lumens/watt
- 3000K color temperature, 90+ CRI
- Meets California Title 24 high efficacy requirements for outdoor use only.
- Dimmable to 10% with many ELV dimmers
- Meets California title 24 high efficacy requirements for outdoor use only
Specifications
- ADA Compliant:
- No
- Average Life:
- 6.85
- CSA Certified:
- Yes
- Collection:
- Cylinder
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic Grey
- Color Temperature:
- 3000
- Depth:
- 8
- Diameter:
- 5
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 7-1/2
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Transitional
- Lumens:
- 625
- Lumens per Watt:
- 36.1
- Material:
- Die Cast Aluminum, Extruded Aluminum
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247190232
- Volts:
- 120V
- Watts:
- 17.3
- Width:
- 5