8 in. 17W 1-Light Outdoor LED Wall Sconce in White
Cylinder 8 in. 17W 1-Light Outdoor LED Wall Sconce in White
Frequently Purchased Together
Product Details
Product Details
- White finish.
- Die-cast aluminum construction with durable powder coated finish
- 788 lumens 46 lumens/watt
- 3000K color temperature, 90+ CRI
- Meets California Title 24 high efficacy requirements for outdoor use only.
- Dimmable to 10% with many ELV dimmers
- Meets California title 24 high efficacy requirements for outdoor use only
Specifications
- ADA Compliant:
- No
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Cylinder
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 8 in
- Diameter:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Transitional
- Lumens:
- 788
- Lumens per Watt:
- 48
- Material:
- Die Cast Aluminum, Extruded Aluminum
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 16.4 W
- Width:
- 5 in