1-Light 12W 6 in. LED Outdoor Wall Sconce in White
Cylinders 1-Light 12W 6 in. LED Outdoor Wall Sconce in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3" LED wall mount downlight cylinder
- This sleek, contemporary cylinder is ideal for indoor or outdoor applications
- A White finish complements a variety of exteriors
- Warm white, 3000K, color temperature, 90 CRI
- 1027 lumens, 85 lumens per watt (delivered)
- Die Cast Aluminum construction with durable powder coated finish
- Dimmable to 10% brightness with many Forward Phase (Triac) dimmers
- Meets California T24 JA8-2016.
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.102
- Collection:
- Cylinders
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 5-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 5-5/8
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1027
- Lumens per Watt:
- 85
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 785247215300
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 12
- Width:
- 4-1/2