3" Wall Mount Downlight Cylinder
Cylinders 3" Wall Mount Downlight Cylinder
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Includes a clear shade
- Integrated LED lighting
- This product is designed for use outdoors
- Dimmable via Triac / Forward Phase dimming
- CSA rated for wet locations
- Compliant with California Title 24 energy standards
- Covered under a 5 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Average Life:
- 5.71
- CSA Certified:
- CSA
- Collection:
- Cylinders
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 5-1/2
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 5-5/8
- Length:
- 4-1/2
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 903
- Material:
- Aluminum
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- PP56300003130K
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 12
- Width:
- 4-1/2