48W 2-Light LED Outdoor Wall Sconce in Graphite
Cylinders 48W 2-Light LED Outdoor Wall Sconce in Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3" LED wall mount up/downlight cylinder
- This sleek, contemporary cylinder is ideal for indoor or outdoor applications
- A Graphite finish complements a variety of exteriors
- Warm white, 3000K, color temperature, 90 CRI
- 1766 lumens, 73 lumens per watt
- Die Cast Aluminum construction with durable powder coated finish
- Dimmable to 10% brightness with many Forward Phase (Triac) dimmers
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.202
- Average Life:
- 5.71 yr
- CSA Certified:
- Yes
- Collection:
- Cylinders
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Color Temperature:
- 3000
- Depth:
- 5-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lumens:
- 1766
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 785247215355
- Volts:
- 120V
- Watts:
- 48 W
- Width:
- 4-1/2 in