4-1/4 in. Frosted Seeded Accessory Shade
Debut 4-1/4 in. Frosted Seeded Accessory Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Frosted Seeded Glass Shade.
- A uniquely vintage modern feel.
- Makes a great statement piece for a variety of interiors.
Specifications
- Collection:
- Debut
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Diameter:
- 4-1/4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 5-7/8
- Lighting Style:
- Farmhouse, Urban Industrial, Transitional
- Material:
- Glass
- Product Type:
- Accessories
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247210091
- Width:
- 4-1/4