60W 2-Light Medium E-26 Incandescent Bath Vanity in Brushed Nickel
Debut 60W 2-Light Medium E-26 Incandescent Bath Vanity in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish.
- A uniquely vintage modern feel.
- Delicate details with a warm finish.
- Makes a great statement piece for a variety of interiors.
- Glass accessory shades in clear (P860003-001) or frosted (P860002-001) seeded finishes are available.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Debut
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear, Frosted
- Height:
- 7-7/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Farmhouse, Urban Industrial, Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247209958
- Volts:
- 120V
- Watts:
- 60
- Width:
- 14-1/4