60W 2-Light Medium E-26 Incandescent Bath Vanity in Graphite
Debut 60W 2-Light Medium E-26 Incandescent Bath Vanity in Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Graphite finish.
- A uniquely vintage modern feel.
- Delicate details with a warm finish.
- Makes a great statement piece for a variety of interiors.
- Glass accessory shades in clear (P860003-001) or frosted (P860002-001) seeded finishes are available.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Debut
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 5-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear, Frosted
- Height:
- 7-7/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Farmhouse, Urban Industrial, Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247209965
- Volts:
- 120V
- Watts:
- 60
- Width:
- 14-1/4