60W 9-Light Chandelier in Brushed Nickel
Debut 60W 9-Light Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for a dining room or great room
- Perfect for farmhouse and urban industrial style settings
- Beautiful brushed nickel finish
- Glass accessory shades in clear (P860003-001) or frosted (P860002-001) seeded finishes are available.
- One 72-inch chain is included to customize for various ceiling heights
- Use 9 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 36-inch diameter by 34.5-inch height by 109.5-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Remix and Staunton collections by Progress Lighting
Specifications
- CSA Certified:
- No
- Collection:
- Debut
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 36
- Diameter:
- 36
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 34-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 109-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Farmhouse, Transitional, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 36 in x 36 in x 34.5 in
- UL Listed:
- Yes
- UPC:
- 785247210053
- Volts:
- 120V
- Watts:
- 60
- Width:
- 36