100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Bronze
Delayne 100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Delayne features a softly curved fitted metal framework offering a refined mid-century design ideal for kitchens, breakfast nooks and bar areas
- Its sophisticated style transcends its simple design and is perfectly at home in contemporary and mid-century modern settings
- A soft brushed bronze finish is enhanced by gently diffused light that creates an ambient glow
- The globe's smooth surface is surrounded by minimally styled metallic bands topped by a gracefully curve arch
- The opal glass globe is suspended from the ceiling by a round canopy and sleek down rod
- The globe shade shelters a single light source for even illumination
- Measures 16.12 in. height x 16.12 in. diameter x 21.62 in. height
- Uses 1 100-watt maximum medium base bulb, or LED equivalent, that is sold separately. Fully dimmable when used with dimmable bulbs
- Includes installation instructions and mounting hardware
- Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
Specifications
- Collection:
- Delayne
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 5-9/50
- Diameter:
- 16-1/8
- Dimmable:
- Yes
- Glass Type:
- Etched Opal
- Height:
- 21-5/8
- Installation Type:
- Ceiling Mount
- Length:
- 16-3/25
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Overall Height:
- 85-1/2
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247263721
- Volts:
- 120V
- Watts:
- 100
- Width:
- 16-3/25