This product requires certification to purchase.

300W 5-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Matte Black

Progress Lighting

Delayne 300W 5-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Matte Black

  • Fast #
  • Part #PP35021931M
  • Item #9751349
  • Manufacturer Part #P350219-31M
5 out of 5 Customer Rating
Brand image
Progress Lighting

Delayne 300W 5-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Matte Black

  • Fast #
  • Part #PP35021931M
  • Item #9751349
  • Manufacturer Part #P350219-31M
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Delayne has a mid-century appeal defined by an array of arms that extend outward from a rounded, central support, making a statement on bathroom, bedroom and living room ceilings
  • An elegant matte black finish interacts with the light, creating a lighting design ideal for contemporary and mid-century modern interiors
  • Select decorative light bulbs in a clear or white finish to further enhance this dynamic style
  • The semi-flush design and space-age styling create a dazzling impression on the ceiling
  • A round canopy and sleek down rod support five linear spokes that create a star-like appearance
  • Each spoke is tipped with an exposed bulb which can be customized with a round, candelabra or linear bulb, adding to the modern design and creating a soft ambient light
  • Measures 16 in. length x 16 in. diameter x 5.5 in. height
  • Uses 5 60-watt maximum candelabra base bulbs, or LED equivalent, that are sold separately. Fully dimmable when used with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Requires Certification
Dimensions & Measurements
Depth
16 in
Diameter
16 in
Height
5-31/50 in
Length
16 in
Weight
1.5 lb
Width
16 in
Characteristics & Features
Collection
Delayne
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount, Semi-flush Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16 1/2
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Mid-century, Modern
Material
Steel, Glass
Number of Lights
5
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Electrical & Operational Information
Power Source
Hardwired, Electric
Volts
120V
Watts
300 W
Warranty & Product Information
UPC
785247263790