1 Light 100W Outdoor Wall Lantern 8-3/8 in. Espresso
Derby 1 Light 100W Outdoor Wall Lantern 8-3/8 in. Espresso
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Combination of Espresso and textured black finish.
- Clear seeded glass diffuser.
- Cast aluminum.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Derby
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Depth:
- 7-3/8
- Diameter:
- 6-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 8-5/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Craftsman
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247171262
- Volts:
- 120V
- Watts:
- 100
- Width:
- 6-1/2