This product requires certification to purchase.

50W 1-Light Medium E-26 Halogen Adjustable Wall Ceiling Light in Urban Bronze

Progress Lighting

Directional 50W 1-Light Medium E-26 Halogen Adjustable Wall Ceiling Light in Urban Bronze

  • Fast #
  • Part #PP6147174
  • Item #3067453
  • Manufacturer Part #P6147-174
4.5 out of 5 Customer Rating
Brand image
Progress Lighting

Directional 50W 1-Light Medium E-26 Halogen Adjustable Wall Ceiling Light in Urban Bronze

  • Fast #
  • Part #PP6147174
  • Item #3067453
  • Manufacturer Part #P6147-174
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Urban Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Urban Bronze finish.
  • Multi Directional Light
  • Wall or ceiling mount.
  • Round Back.
  • Requires Certification

Specifications

Collection:
Directional
Color Finish Category:
Bronze Tones
Color Finish Name:
Urban Bronze
Depth:
6-1/2 in
Dimmable:
Yes
Height:
6-7/16 in
Installation Type:
Wall Mount, Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Halogen
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247142095
Volts:
120V
Watts:
50 W
Width:
5 in