50W 1-Light Medium E-26 Halogen Spot Light in White
Directional 50W 1-Light Medium E-26 Halogen Spot Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White finish.
- Multi Directional Light
- Wall mount.
- On/off switch.
Documents
Specifications
- Collection:
- Directional
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-7/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 6-13/16
- Installation Type:
- Ceiling Mount, Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Halogen
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247131471
- Volts:
- 120V
- Watts:
- 50
- Width:
- 5