This product requires certification to purchase.

1-Light 9W Outdoor LED Wall Lantern in Antique Bronze

Progress Lighting

District 1-Light 9W Outdoor LED Wall Lantern in Antique Bronze

  • Fast #
  • Part #PP56232030K9
  • Item #7114889
  • Manufacturer Part #P5623-2030K9
5 out of 5 Customer Rating
Brand image
Progress Lighting

District 1-Light 9W Outdoor LED Wall Lantern in Antique Bronze

  • Fast #
  • Part #PP56232030K9
  • Item #7114889
  • Manufacturer Part #P5623-2030K9
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Versatile vintage form.
  • Metal shade that offers an industrial-inspired design.
  • Can be used in both indoor and outdoor applications.
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • 623 lumens 69.2 lumens/watt per module
  • 3000K color temperature, 90+ CRI.
  • CRI: 90
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
0.075
Average Life:
6.85 yr
CSA Certified:
Yes
Collection:
District
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Temperature:
3000
Depth:
13-1/4 in
Diameter:
12 in
Dimmable:
Yes
ETL Listed:
No
Height:
10-1/2 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Urban Industrial, Transitional, Farmhouse
Lumens:
479
Lumens per Watt:
61.1
Material:
Aluminum
Number Of Hours:
60000 h
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247196494
Volts:
120V
Watts:
9 W
Width:
12 in