1-Light 100W 8-1/4 in. Outdoor Wall Sconce in Antique Bronze
District 1-Light 100W 8-1/4 in. Outdoor Wall Sconce in Antique Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Versatile vintage form.
- Metal shade that offers an industrial-inspired design.
- Can be used in both indoor and outdoor applications.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- District
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 10-1/4
- Diameter:
- 8
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 8-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban Industrial, Transitional, Farmhouse
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247197392
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100
- Width:
- 8