Outdoor Hanging Pendant in Metallic Grey
District Outdoor Hanging Pendant in Metallic Grey
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Versatile vintage form.
- Metal shade that offers an industrial-inspired design.
- Can be used in both indoor and outdoor applications.
Specifications
- Collection:
- District
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic Grey
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 6-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Urban Industrial, Transitional, Farmhouse
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247197361
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in