60W 2-Light Medium E-26 Incandescent Outdoor Wall Sconce in Architectural Bronze
Diverge Collection 60W 2-Light Medium E-26 Incandescent Outdoor Wall Sconce in Architectural Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diverge is a low-profile, modern style exterior sconce
- Complements urban and commercial structures
- ADA compliant
- Architectural Bronze finish with etched glass panel.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Diverge Collection
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Depth:
- 4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 17-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Farmhouse, Modern, Urban Industrial
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247213368
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60
- Width:
- 6