10 in. 9W 1-Light LED Pendant in Satin Aluminum
Dome 10 in. 9W 1-Light LED Pendant in Satin Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Inspired to enhance modern home decor.
- Complements a wide array of styles from industrial to farmhouse.
- Satin Aluminum finish with a painted silver interior.
- Dimmable to 10% with many ELV dimmers
- 623 lumens 69.2 lumens/watt per module
- 3000K color temperature, 90+ CRI.
- CRI: 90
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.075
- CSA Certified:
- Yes
- Collection:
- Dome
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Aluminum
- Color Temperature:
- 3000
- Diameter:
- 10
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 5-5/8
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern, Urban Industrial, Modern
- Lumens:
- 388
- Lumens per Watt:
- 51.7
- Material:
- Aluminum
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247201884
- Volts:
- 120V
- Watts:
- 9
- Width:
- 10