16 in. 17W 1-Light LED Pendant in Antique Bronze
Dome 16 in. 17W 1-Light LED Pendant in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inspired to enhance modern home decor.
- Complements a wide array of styles from industrial to farmhouse.
- Antique Bronze finish with a painted gold interior.
- Dimmable to 10% with many ELV dimmers
- 1,211 lumens 71.2 lumens/watt
- 3000K color temperature, 90+ CRI.
- CRI: 90
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.142
- CSA Certified:
- Yes
- Collection:
- Dome
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Diameter:
- 16
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 8-7/8
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern, Urban Industrial, Modern
- Lumens:
- 662
- Lumens per Watt:
- 40.4
- Material:
- Aluminum
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247202171
- Volts:
- 120V
- Watts:
- 17
- Width:
- 16