60W 1-Light 120V Flushmount Ceiling Fixture In Forged Black in Forged Black
Dome Glass CTC 60W 1-Light 120V Flushmount Ceiling Fixture In Forged Black in Forged Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Forged Black finish.
- Etched glass.
- Decorative details.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Dome Glass CTC
- Color Finish Category:
- Blacks
- Color Finish Name:
- Forged Black
- Diameter:
- 11-3/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 5-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247183272
- Volts:
- 120V
- Watts:
- 60
- Width:
- 11-3/8