60W 3-Light Flush Mount Ceiling Fixture in Polished Chrome
Dome Glass CTC 60W 3-Light Flush Mount Ceiling Fixture in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dome shaped glass.
- Solid trim and decorative knobs.
- Etched glass shade.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Dome Glass CTC
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 15-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 6-5/8
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Builder, Commodity
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247194988
- Volts:
- 120V
- Watts:
- 60
- Width:
- 15-1/4