60W 4-Light Candelabra E-12 Base Incandescent Bath Light in Polished Nickel
Draper 60W 4-Light Candelabra E-12 Base Incandescent Bath Light in Polished Nickel
Product Details
Product Details
- Polished Nickel finish.
- Inspired by mid-century modern design.
- Polished details and tubular forms.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Draper
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 5-3/16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Mid-century, Modern, Modern
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247187515
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in