32 in. 4-Blade Ceiling Fan in White
Drift 32 in. 4-Blade Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Enhance your home with the perfect mix of form and function with the 32” four-blade Drift fan
- Reversible White and Driftwood blades
- Timeless White finish
- Features a dual mount system and a three-speed pull chain fan switch
- Indoor ceiling fan ideal for smaller spaces, such as closets, mudrooms and laundry rooms
- Drift features a powerful motor and a steep pitch to circulate a lot of air within a smaller space
- The design features sleek and modern blades and lends itself to Contemporary, Mid-Century Modern and Modern design trends
- Powerful and reversible 3-speed motor with triple-capacitor control
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size up to 75 square feet
- Dual ceiling mounting on downrod, or close to ceiling (9-1/2")
Specifications
- Blade Span:
- 32 in
- CFM:
- 1953
- Ceiling Fan Blade Finish:
- White/Driftwood
- Collection:
- Drift
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Pull Chain
- Diameter:
- 32
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 14-19/50
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional, Transitional
- Material:
- Steel
- Number of Blades:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247230549
- Volts:
- 120V
- Watts:
- 24