11-1/8 in. 21W 120V 3000 Kelvin Integrated LED Flush Mount Ceiling Fixture in White
Drums and Clouds 11-1/8 in. 21W 120V 3000 Kelvin Integrated LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in PA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in PA
Product Details
Product Details
- White acrylic diffuser
- Twist on installation.
- Wall or ceiling mount
- White finish
- 1680 lumens, 80/lumens per watt
- 3000K color temperature, 90+ CRI
- Damp location listed
- Dimmable to 10% with many Forward Phase (Triac) or Electronic Low Voltage (ELV) dimmers
-
Green
Specifications
- ADA Compliant:
- No
- Average Life:
- 4.11
- Collection:
- Drums and Clouds
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 11
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 4-1/8
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1680
- Lumens per Watt:
- 80
- Material:
- Steel
- Number Of Hours:
- 36000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247221387
- Volts:
- 120V
- Watts:
- 21
- Width:
- 11