28W 1-Light 3000 Kelvin LED Flush Mount Ceiling Fixture in White
Drums and Clouds 28W 1-Light 3000 Kelvin LED Flush Mount Ceiling Fixture in White
Product Details
Product Details
- White acrylic diffuser
- Twist on installation.
- Wall or ceiling mount
- White finish
- 2520 lumens, 90/lumens per watt
- 3000K color temperature, 90+ CRI
- Damp location listed
- Dimmable to 10% with many Forward Phase (Triac) or Electronic Low Voltage (ELV) dimmers
-
Green
Specifications
- ADA Compliant:
- No
- Average Life:
- 4.11
- Collection:
- Drums and Clouds
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-1/8
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 2520
- Material:
- Steel
- Number Of Hours:
- 36000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247221363
- Volts:
- 120V
- Watts:
- 28
- Width:
- 17