1-Light 100W Large Wall Lantern in Black
East Haven 1-Light 100W Large Wall Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contemporary styling.
- Features clear seeded glass.
- Powder coated finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- East Haven
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11-1/4 in
- Diameter:
- 8-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 15-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional, Coastal
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247192908
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 9-1/2 in