This product requires certification to purchase.

10-3/8 in. 100W 1-Light Wall Lantern in Black

Progress Lighting

East Haven 10-3/8 in. 100W 1-Light Wall Lantern in Black

  • Fast #
  • Part #PP607331
  • Item #7016767
  • Manufacturer Part #P6073-31
4.1 out of 5 Customer Rating
Brand image
Progress Lighting

East Haven 10-3/8 in. 100W 1-Light Wall Lantern in Black

  • Fast #
  • Part #PP607331
  • Item #7016767
  • Manufacturer Part #P6073-31
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Contemporary styling.
  • Features clear seeded glass.
  • Powder coated finish.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
East Haven
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
7
Diameter:
5-3/4
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
10-3/8
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional, Coastal
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247192953
Volts:
120V
Watts:
100
Width:
5-3/4