This product requires certification to purchase.

Post Mount Lantern in Black

Progress Lighting

East Haven Post Mount Lantern in Black

  • Fast #
  • Part #PP642531
  • Item #7016845
  • Manufacturer Part #P6425-31
4.8 out of 5 Customer Rating
Brand image
Progress Lighting

East Haven Post Mount Lantern in Black

  • Fast #
  • Part #PP642531
  • Item #7016845
  • Manufacturer Part #P6425-31
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Contemporary styling.
  • Features clear seeded glass.
  • Powder coated finish.
  • Requires Certification

Specifications

Collection:
East Haven
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
7-1/2
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
15
Installation Type:
Post Mount, Pedestal
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional, Coastal
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Post Lantern
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247193004
Volts:
120V
Watts:
100
Width:
7-1/2