This product requires certification to purchase.

100W 1-Light Wall Sconce in Brushed Nickel

Progress Lighting

Eclipse 100W 1-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #PP717009
  • Item #4468841
  • Manufacturer Part #P7170-09
5 out of 5 Customer Rating
Brand image
Progress Lighting

Eclipse 100W 1-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #PP717009
  • Item #4468841
  • Manufacturer Part #P7170-09
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Contemporary styling.
  • Satin white glass.
  • Perfect for residential and commercial applications.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
No
Collection:
Eclipse
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4
Diameter:
15-1/4
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Satin White
Height:
7-9/16
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247172238
Volts:
120V
Watts:
100
Width:
15-1/4