This product requires certification to purchase.

10-3/8 x 30 in. 60W 1-Tier 6-Light Incandescent Traditional Chandelier in Brushed Nickel

Progress Lighting

Elara 10-3/8 x 30 in. 60W 1-Tier 6-Light Incandescent Traditional Chandelier in Brushed Nickel

  • Fast #
  • Part #PP400294009
  • Item #9751195
  • Manufacturer Part #P400294-009
4.4 out of 5 Customer Rating
Brand image
Progress Lighting

Elara 10-3/8 x 30 in. 60W 1-Tier 6-Light Incandescent Traditional Chandelier in Brushed Nickel

  • Fast #
  • Part #PP400294009
  • Item #9751195
  • Manufacturer Part #P400294-009
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Elara chandelier features a slender chic form with stylized finials that make it an elegant sophisticated light for dining rooms kitchens and breakfast nooks
  • Its classically modern style is perfect for new traditional and transitional interiors
  • A beautiful brushed nickel finish enhances Elaras sophisticated design
  • The chandelier features finials with a slender elongated shape inspired by a chess pawn
  • The gracefully extended arms are traditionally inspired but hold a modern appeal
  • For additional customization Elara can be topped by a tapered P860060 000 or drum P860059 000 fabric shade or a clear glass cylinder P860061 068
  • Measures 30 in length x 30 in diameter x 1037 in height
  • Uses 6 60 watt maximum candelabra base bulbs or LED equivalent that are sold separately fully dimmable when used with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Our 1 year limited warranty guarantees your complete satisfaction with your purchase and includes professional after sales customer service support
  • Requires Certification
Dimensions & Measurements
Depth
5-3/4 in
Diameter
30 in
Height
10-3/8 in
Length
30 in
Size
10-3/8 in x 30 in x 5-3/4 in
Width
30 in
Characteristics & Features
Collection
Elara
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Steel
Number of Lights
6
Number of Tiers
1
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
UPC
785247262717