This product requires certification to purchase.

60W 2-Light Candelabra E-12 Vanity Fixture in Brushed Nickel

Progress Lighting

Elara 60W 2-Light Candelabra E-12 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300357009
  • Item #9751137
  • Manufacturer Part #P300357-009
4 out of 5 Customer Rating
Brand image
Progress Lighting

Elara 60W 2-Light Candelabra E-12 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300357009
  • Item #9751137
  • Manufacturer Part #P300357-009
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Elara features a slender, chic form with stylized finials that make it an elegant yet unobtrusive light for bathrooms
  • Its classically modern style is perfect for new traditional and transitional interiors
  • A beautiful Brushed Nickel finish enhances Elara's sophisticated design
  • The vanity light's finials have a slender, elongated shape inspired by a chess pawn
  • Clear cylindrical glass shades offer a modern appeal
  • A smooth, rectangular backplate anchors the slender bar and chess-inspired finials
  • Measures 12.5 in. length x 11.5 in. height, extends 5.12 in
  • Uses 2 60-Watt maximum candelabra base bulbs, or LED equivalent, that are sold separately. Fully dimmable when used with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Elara
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
Glass Type:
Clear
Height:
11-1/2
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional, Transitional
Material:
Glass, Steel
Number of Lights:
2
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
UL Listed:
Suitable for Damp Locations
UPC:
785247262625
Volts:
120V
Watts:
60
Width:
12-1/2