This product requires certification to purchase.

60W 3-Light Candelabra E-12 Vanity Fixture in Vintage Brass

Progress Lighting

Elara 60W 3-Light Candelabra E-12 Vanity Fixture in Vintage Brass

  • Fast #
  • Part #PP300358163
  • Item #9677992
  • Manufacturer Part #P300358-163
4.6 out of 5 Customer Rating
Brand image
Progress Lighting

Elara 60W 3-Light Candelabra E-12 Vanity Fixture in Vintage Brass

  • Fast #
  • Part #PP300358163
  • Item #9677992
  • Manufacturer Part #P300358-163
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Vintage Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ideal for a bathroom
  • Perfect for new traditional style settings
  • Golden vintage brass finish
  • Crisp clear cylindrical glass shades
  • Use 3 candelabra base bulbs that are sold separately (60w max - LED/CFL/incandescent), compatible with dimmable bulbs
  • Measures 11-1/2-inch width by 22-1/8-inch length by 5.12-inch width (extends from wall)
  • Certifications: CULus damp location listed
  • Pairs with a variety of lighting fixtures by Progress lighting
  • 1-year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Elara
Color Finish Category:
Brass Tones
Color Finish Name:
Vintage Brass
Depth:
5-3/25 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
11-1/2 in
Installation Type:
Wall Mount
Length:
22-1/8 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Steel, Glass
Number of Lights:
3
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247260676
Volts:
120V
Watts:
60 W
Width:
5-1/8 in