This product requires certification to purchase.

60W 4-Light Candelabra E-12 Vanity Fixture in Matte Black

Progress Lighting

Elara 60W 4-Light Candelabra E-12 Vanity Fixture in Matte Black

  • Fast #
  • Part #PP30035931M
  • Item #9751100
  • Manufacturer Part #P300359-31M
5 out of 5 Customer Rating
Brand image
Progress Lighting

Elara 60W 4-Light Candelabra E-12 Vanity Fixture in Matte Black

  • Fast #
  • Part #PP30035931M
  • Item #9751100
  • Manufacturer Part #P300359-31M
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Elara features a slender, chic form with stylized finials that make it an elegant yet unobtrusive light for bathrooms
  • Its classically modern style is perfect for new traditional and transitional interiors
  • A classic matte black finish enhances Elara's sophisticated design
  • The vanity light's finials have a slender, elongated shape inspired by a chess pawn
  • Clear cylindrical glass shades offer a modern appeal
  • A smooth, rectangular backplate anchors the slender bar and chess-inspired finials
  • Measures 31.65 in. length x 11.5 in. height, extends 5.12 in
  • Uses 4 60-watt maximum candelabra base bulbs, or LED equivalent, that are sold separately
  • Fully dimmable when used with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Requires Certification
Dimensions & Measurements
Depth
5-1/8 in
Height
11-1/2 in
Length
31-13/20 in
Width
5-3/25 in
Characteristics & Features
Collection
Elara
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting, Up Lighting
Lighting Style
Traditional, Transitional
Material
Glass, Steel
Number of Lights
4
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Damp Locations
UPC
785247262670