This product requires certification to purchase.

100W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome

Progress Lighting

Elevate 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome

  • Fast #
  • Part #PP328815ET
  • Item #7852450
  • Manufacturer Part #P3288-15ET
4.8 out of 5 Customer Rating
Brand image
Progress Lighting

Elevate 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome

  • Fast #
  • Part #PP328815ET
  • Item #7852450
  • Manufacturer Part #P3288-15ET
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Etched fluted glass shades are nestled in a decorative ring
  • This is a natural fit for Traditional and Transitional bathrooms
  • Can be mounted up or down to customize a bathroom space
  • Shiny Polished Chrome finish
  • Measures 11-3/4in W x 8-1/4in ht.
  • Uses two 100-watt max. medium base bulb or LED equivalent (sold separately)
  • Compatible with standard wall dimmer
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware
  • Coordinating fixtures available
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Elevate
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched White, Cylinder, Fluted
Height:
8-1/4 in
Installation Type:
Wall Mount
Length:
8-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247229413
Volts:
120V
Watts:
100 W
Width:
11-3/4 in