100W 4-Light Medium E-26 Vanity Fixture in Brushed Bronze
Elevate 100W 4-Light Medium E-26 Vanity Fixture in Brushed Bronze
Product Details
Product Details
- Brushed Bronze finish.
- Mid-century modern look.
- Etched white glass shades.
- Fixture can be installed with glass facing up or down.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Elevate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 7-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 7-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Mid-century, Modern, Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247207459
- Volts:
- 120V
- Watts:
- 100
- Width:
- 34-1/2