This product requires certification to purchase.

400W 4-Light Medium E-26 LED Vanity Fixture in Matte Black

Progress Lighting

Elevate 400W 4-Light Medium E-26 LED Vanity Fixture in Matte Black

  • Fast #
  • Part #PP300023031
  • Item #7852676
  • Manufacturer Part #P300023-031
5 out of 5 Customer Rating
Brand image
Progress Lighting

Elevate 400W 4-Light Medium E-26 LED Vanity Fixture in Matte Black

  • Fast #
  • Part #PP300023031
  • Item #7852676
  • Manufacturer Part #P300023-031
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Form beautifies function with Elevate’s bath and vanity fixtures
  • Crisp metallic frames encase etched-glass white shades
  • Mount the four-light bath fixture on the wall in bath and vanity settings to enhance a spa-like atmosphere
  • Each fixture can be hung with the glass facing up or down for extra customization
  • Its sleek profile and Modern design make it ideal for a streamlined bathroom
  • Dramatic Matte Black finish
  • Measures 34 1/2in W x 7 1/2in ht.
  • Uses four, 100-watt max. medium base bulbs including LED equivalent (sold separately)
  • UL Safety listed for use in damp locations
  • Compatible with standard wall dimmer
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Elevate
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
8 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
7-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Mid-century, Modern
Material:
Steel
Number of Lights:
4
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247227273
Volts:
120V
Watts:
400 W
Width:
34-1/2 in