75W 1-Light Medium E-26 Incandescent Pendant Light in Polished Chrome
Elevate 75W 1-Light Medium E-26 Incandescent Pendant Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sleek and unobtrusive one-light mini-pendant, like a chic stud earring, punctuates a small space and adds character when several are grouped together
- Etched-glass white shade provides a warm glow
- Can be used in lieu of bedside tables or hung in groups over a kitchen island or at staggered heights in an entryway
- Its space-age styling make it ideal for Modern interiors
- Modern Polished Chrome finish
- Measures 3-7/8in diameter x 7in ht.
- Uses one 75-watt max. medium base bulb including LED equivalent (sold separately)
- Compatible with standard wall dimmer
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Elevate
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 5-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- White Etched
- Height:
- 7 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247224029
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 5-1/8 in