75W 3-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Matte Black
Elevate 75W 3-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The three-light semi-flush is sleek and unobtrusive like a cluster-stud earring, adding just enough personality to a contemporary room
- Etched-glass white shades provide a warm glow
- These fixtures work well in dressing rooms, bathrooms, hallways, home offices, and other small rooms
- Its space-age styling make it ideal for Modern interiors
- Inky Matte Black finish
- Measures 11 3/4in diameter x 9 7/8in ht.
- Uses three 75-watt max. medium base bulbs including LED equivalent (sold separately)
- Compatible with standard wall dimmer
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Elevate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched White
- Height:
- 9-7/8 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Porcelain, Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247227310
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 11-3/4 in