BLAC 5 100W INCAND CHAND
Elevate BLAC 5 100W INCAND CHAND
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for a dining room, breakfast nook, or great room
- Perfect for mid-century modern and modern style settings
- Classic matte black finish
- Elegant etched white glass shade
- One 6-inch stem, four 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
- Use 5 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 27.375-inch diameter by 23-inch height by 89-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Penn, Ratio, and Mod collections by Progress Lighting
- Includes installation instructions and mounting hardware
Specifications
- Collection:
- Elevate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 27-3/8 in
- Diameter:
- 27-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched White
- Height:
- 23 in
- Installation Type:
- Ceiling Mount
- Length:
- 89 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 27.375 in x 27.375 in x 23 in
- UL Listed:
- Yes
- UPC:
- 785247227297
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 27-3/8 in