1-Light 100W 10-1/2 in. Outdoor Wall Sconce with Clear Seeded Glass Shade in Antique Bronze
Endicott 1-Light 100W 10-1/2 in. Outdoor Wall Sconce with Clear Seeded Glass Shade in Antique Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Craftsman-inspired modern silhouette.
- Visually appealing when both lit and unlit.
- Elegantly finished with a linen glass diffuser.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Endicott
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 9-1/2 in
- Diameter:
- 7-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Umber Linen
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Coastal, Farmhouse
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247197897
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7-1/4 in