14-3/4 in. 9W 1-Light LED Outdoor Wall Sconce in Black
Endorse 14-3/4 in. 9W 1-Light LED Outdoor Wall Sconce in Black
Product Details
Product Details
- Black finish.
- Clear beveled glass panels.
- Traditional form.
- Intriguing visual effect.
- Meets California Title 24 high efficacy requirements for outdoor use only.
- 623 lumens 69.2 lumens/watt per module
- 3000K color temperature, 90+ CRI.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.075
- Average Life:
- 6.85
- CSA Certified:
- Yes
- Collection:
- Endorse
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 9-3/4
- Diameter:
- 8-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 14-3/4
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Transitional
- Lumens:
- 325
- Lumens per Watt:
- 43.92
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 60000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247186259
- Volts:
- 120V
- Watts:
- 9
- Width:
- 8-3/4