This product requires certification to purchase.

7-5/8 in. Medium E-26 Base Wall Sconce in Black

Progress Lighting

Endorse 7-5/8 in. Medium E-26 Base Wall Sconce in Black

  • Fast #
  • Part #PP60563130K9
  • Item #5065391
  • Manufacturer Part #P6056-3130K9
5 out of 5 Customer Rating
Brand image
Progress Lighting

Endorse 7-5/8 in. Medium E-26 Base Wall Sconce in Black

  • Fast #
  • Part #PP60563130K9
  • Item #5065391
  • Manufacturer Part #P6056-3130K9
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black finish.
  • Clear beveled glass panels.
  • Traditional form.
  • Intriguing visual effect.
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • 623 lumens 69.2 lumens/watt per module
  • 3000K color temperature, 90+ CRI.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
0.075
Average Life:
6.85 yr
CSA Certified:
Yes
Collection:
Endorse
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
7-5/8 in
Diameter:
6-3/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional, Transitional
Lumens:
623
Material:
Die Cast Aluminum
Number Of Hours:
60000 h
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247186242
Volts:
120V
Watts:
9 W
Width:
6-3/4 in