1-Light 100W Medium E-26 10in. Outdoor Wall Sconce in Antique Bronze
Englewood 1-Light 100W Medium E-26 10in. Outdoor Wall Sconce in Antique Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inspired by the look of hammered copper Englewood fixtures display elements of rustic craftmanship
- An interior coating of copper metallic paint amplifies its illumination
- The medium wall lantern can be hung on either side of a front or rear door, by a garage, on exterior walls or in porches or outdoor living areas, or in casual living rooms, dining rooms, kitchens and bathrooms
- Perfect for Farmhouse interior and exterior architecture
- Rich Antique Bronze finish
- Measures 12in diameter x 10 3/8in ht.
- Uses one 100-watt max. medium base bulb or LED equivalent (sold separately)
- Dark Sky compliant
- CSA Safety listed for use in wet locations
- Compatible with standard wall dimmer
Specifications
- ADA Compliant:
- No
- Collection:
- Englewood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 13-3/4 in
- Diameter:
- 12 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 10-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 785247223190
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 12 in