100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Antique Bronze
Englewood 100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Inspired by the look of hammered copper Englewood fixtures display elements of rustic craftmanship
- An interior coating of copper metallic paint amplifies its illumination
- The hanging lantern is ideal for an exterior portico or interior foyer, over kitchen islands or a dining table in a covered outdoor living area, in a breakfast nook, porch or sunroom
- Perfect for Farmhouse interior and exterior architecture
- Rich Antique Bronze finish
- Measures 12in diameter x 8in ht.
- Uses one 100-watt max. medium base bulb or LED equivalent (sold separately)
- Dark Sky compliant
- UL Safety listed for use in damp locations
- Compatible with standard wall dimmer
Specifications
- Collection:
- Englewood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247223251
- Volts:
- 120V
- Watts:
- 100