16 in. 60W 4-Light Candelabra E-12 Incandescent Foyer Pendant in Polished Nickel
Equinox 16 in. 60W 4-Light Candelabra E-12 Incandescent Foyer Pendant in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polished Nickel finish.
- Inspired by ancient astronomy armillary spheres.
- Interlocking rings pivot.
- Can be displayed individually or in groupings of two or more.
Specifications
- ADA Compliant:
- No
- Collection:
- Equinox
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 18-3/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Coastal, Luxe, Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247206513
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in