100W 1-Light Medium E-26 Base Incandescent Small Wall Lantern in Antique Bronze
Essential 100W 1-Light Medium E-26 Base Incandescent Small Wall Lantern in Antique Bronze
Frequently Purchased Together
Product Details
- Etched umber linen glass.
- Powder coat finish.
- Antique Bronze finish.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- Yes
- Collection:
- Essential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6-11/16 in
- Diameter:
- 5-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Umber Linen
- Height:
- 8-11/16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Traditional, Craftsman
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 1.54 lb
- Width:
- 5-7/8 in