26 x 5/16 x 8-3/8 in. Steel Recessed Housing & Trim
Everlume 26 x 5/16 x 8-3/8 in. Steel Recessed Housing & Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The universal installation mounting plate accessory accommodates 4- and 6-inch Progress Everlume® recessed LED downlights
- Use in new construction projects only
- Crafted of corrosion resistant galvanized steel
- Adjustable design features slotted mounting holes for locating the installation hole
- Easily install onto ceiling joist in new construction ceiling application
- Features ultra-thin design
- Measures 26-in width x .315-in height
- Knock-outs easily allow for 4-in or 6-in installation
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Everlume
- Depth:
- 8-3/8
- Diameter:
- 26
- Height:
- 5/16
- Length:
- 26
- Lighting Style:
- Utilitarian
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247266968
- Weight:
- 1.43
- Width:
- 26